Labra 6 Light Chandelier 36.75 In. Vintage Gold Leaf

  • Mfr # 9606-VGL

  • Zoro # G915449410


product price: $1,368.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Vintage Gold Leaf
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606-VGL
Zoro #
G915449410
UPC #
806134023669
Country of Origin
Philippines

Dimensions

Length
36.75 in
Height
20 in
Width
36.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Vintage Gold Leaf
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
6
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.