Lafayette 2 Light Wall Sconce 12.5 In. Aged Brass
- Mfr # 292-AGB
- Zoro # G515451202
product price:Â
$
1,025.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
12.5 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292-AGB
- Zoro #
- G515451202
- UPC #
- 806134059118
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Aged Brass
- Item
- Wall Sconce
- Lamp Included
- N
- Shade Color
- Aged Brass
- Watts
- 60W
- Body Material
- Brass
- Includes
- Fixture, Hardware
- Slope Ceiling Compatable
- No
- Socket Count
- 2
- Product Care
- Clean with soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Color
- Aged Brass
- Designer
- Hudson Valley Lighting
Dimensions
- Height
- 17 in
- Width
- 12.5 in
- Length
- 12.5 in
- Assembled Depth
- 7 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.