Lakeport 4.75 in. Wall Sconce Vintage Pewter

  • Mfr # 3824-VPT

  • Zoro # G716051379


product price: $557.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10W
Height
24.25 in
Damp/Wet Rating
UL Damp
Width
4.75 in
Series
Lakeport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824-VPT
Zoro #
G716051379
UPC #
806134956714
Country of Origin
Viet Nam

Dimensions

Height
24.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Wattage
10W
Damp/Wet Rating
UL Damp
Finish
Vintage Pewter
Series
Lakeport
Item
Sconce
Includes
Fixture, Hardware
Fixture Type
B11
Glass Color
Vintage Pewter
Fixture Voltage
120 V
Body Material
Steel
Number of Bulbs
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

The beauty of Lakeport lies in its dignified, understated details. This slender sconce features a classic torch silhouette marked by distinctive metalwork. A vertically fluted tail supports a series of stacked decorative spheres, creating a softly modern rhythm. Topped with a small cylindrical shade and finished in Aged Brass or Vintage Pewter, Lakeport adds refinement to a bedside or powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.