Zoro Homepage

Lettie 1 Light Flush Mount 14.75 In. Aged Brass

  • Mfr # 9415-AGB

  • Zoro # G415447152


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Length
14.75 in
Width
14.75 in
Voltage
120V
Height
14 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9415-AGB
Zoro #
G415447152
UPC #
806134815493
Country of Origin
China

Dimensions

Length
14.75 in
Width
14.75 in
Height
14 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

A demi-globe glass diffuser, clear on the inside, creates a stunning glow over any space. Spun metal swerves out in a funnel shape to meet the shade, making for an attractive silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.