18W Flush Mount Twist & Lock Fixture, LED 12 in. Brushed Nickel Finish Frosted Glass
- Mfr # 62/686
- Zoro # G508665838
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Voltage
120V, 277V
Height
4.5"
Item - Decorative and Surface Mount Fixtures
Flushmount
Fixture Housing Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/686
- Zoro #
- G508665838
- UPC #
- 45923626869
- Country of Origin
- China
Dimensions
- Height
- 4.5"
- Diameter
- 11.75"
Details
- Mounting
- Ceiling
- Voltage
- 120V, 277V
- Finish
- Brushed Nickel
- Item - Decorative and Surface Mount Fixtures
- Flushmount
- Fixture Housing Color
- Brushed Nickel
- Fixture Shape
- Round
- Housing Material
- Glass and Steel
Description
Nuvo's 62-686 18-watt, 12-inch flush mount twist and lock fixture feature a brushed nickel finish with frosted glass. Damp-rated, this fixture is ideal for illuminating kitchens, hallways, bedrooms, and stairwells in residential and multi-family environments. Energy- efficient with integrated LED technology, this flush mount fixture delivers 50,000 hours of exceptional illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.