Zoro Homepage

Levin 6 Light Chandelier in Aged Brass

  • Mfr # 7506-AGB

  • Zoro # G016223858


product price: $4,198.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Width
54 in
Fixture Wattage
10 W
Series
Levin
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-AGB
Zoro #
G016223858
UPC #
806134983550
Country of Origin
China

Dimensions

Width
54 in
Height
21.25 in

Details

Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Series
Levin
Bulb Type
B11
Voltage
120V
Housing Finish
Aged Brass
Bulb Included
No
Item
Chandelier
Includes
Fixture, Hardware
Material
Steel
Number of Lights
6
Location Rating
UL Damp

Description

Marrying botanical inspiration with modern design elements, the Levin chandelier creates an imaginative focal point. Its sprawling, plant-like silhouette features graceful, staggered arms that finish in a leaf-shaped, downward-facing head. The delicate metalwork is paired with specialty Remolino Blanco glass shades lit by LED. Available in 3 and 6-light configurations, this chandelier is finished with Aged Brass, adding a touch of luxury to the grand design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.