Zoro Homepage

Lido Beach 1 Light Chandelier 40 In. Aged Brass

  • Mfr # 9340-AGB

  • Zoro # G815447073


product price: $647.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Bulb Included
N
Width
40 in
Includes
Fixture, Hardware
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9340-AGB
Zoro #
G815447073
UPC #
806134897208
Country of Origin
China

Dimensions

Width
40 in
Length
40 in
Height
39.75 in

Details

Item
Chandelier
Fixture Wattage
75W
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Brass
Color
Aged Brass
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.