Fiorello 9 Light Chandelier in Vintage Polished Brass Finish
- Mfr # 545-56-VPB
- Zoro # G922646918
product price:
$
5,352.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Brass
Fixture Wattage
44 W
Bulb Included
No
Slope Ceiling Adaptable
Yes
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545-56-VPB
- Zoro #
- G922646918
- UPC #
- 197292152439
- Country of Origin
- Viet Nam
- Item
- Table Lamp
- Housing Finish
- Polished Brass
- Fixture Wattage
- 44 W
- Bulb Included
- No
- Slope Ceiling Adaptable
- Yes
- Color
- Vintage Polished Brass
- Shade Type
- Clear Optic Glass
- Number of Lights
- 9
- Dimmable
- Yes
- Power Source
- Hardwired
- Body Material
- Steel
- Fixture Voltage
- 120V to 277V
- Canopy Type
- Round; 7in. W x 2.25in. H
- Standards
- UL Listed; cETL DampRated
Dimensions
- Chain Length
- 72 in
- Width
- 55.75 in
- Height
- 64 in
- Overall Dimension
- 55.75in. W x 64in. H
Description
Fiorello’s gracious proportions magnify its impact. Combining geometric shapes, clear ribbed glass, and stylish metal counterweights, this installation-style piece is like jewelry for the home. The Vintage Patina Brass finish on the metalwork enriches the retro shapes, while the LED tubes feel fresh and contemporary. Fiorello is available as a 2-light sconce, a 3-light pendant, and a grand 9-light chandelier that stretches almost from floor to ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.