Zoro Homepage

Lincroft 3 Light Lantern 9 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 6610-VGL/SSD

  • Zoro # G215449363


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/Soft Sand
Height
18.5 in
Length
9 in
Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6610-VGL/SSD
Zoro #
G215449363
UPC #
806134143725
Country of Origin
Philippines

Dimensions

Height
18.5 in
Length
9 in
Width
9 in

Details

Color
Vintage Gold Leaf/Soft Sand
Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf/Soft Sand
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Iron
Battery Included
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Lincroft takes a traditional lantern design and reimagines it with on-trend arches and curved lines. Globe candlesticks with graceful, sloped arms rest within an elegant, arched framework in an earthy soft sand finish. Vintage Gold Leaf metalwork, accents and chain detailing complete the soothing, luxurious look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.