Zoro Homepage

Lindenhurst 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 2514-AGB

  • Zoro # G115452074


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
4.25 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514-AGB
Zoro #
G115452074
UPC #
806134916657
Country of Origin
China

Dimensions

Height
14 in
Width
4.25 in
Length
4.25 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Body Material
Steel And Brass
Watts
8W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Drawing from 1930s designs, Lindenhurst is a testament to the strength of simplicity. It features an arched Aged Brass backplate mounted with a matching candlelight. The delicate fluting on the candle sleeve enhances the vintage feel of this versatile sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.