Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindenwood 6.75 in. Wall Sconce Aged Brass

  • Mfr # 3420-AGB

  • Zoro # G716051430


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Height
22 in
Fixture Wattage
15W
Damp/Wet Rating
UL Damp
Glass Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420-AGB
Zoro #
G716051430
UPC #
806134957971
Country of Origin
Viet Nam

Dimensions

Height
22 in
Width
6.75 in
Length
6.75 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Item
Sconce
Fixture Voltage
120 V
Fixture Wattage
15W
Damp/Wet Rating
UL Damp
Glass Color
Aged Brass
Finish
Aged Brass
Includes
Fixture, Hardware
Series
Lindenwood
Body Material
Steel
Fixture Type
A19
Number of Bulbs
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Wrapped, woven, and precision-fitted elements elevate the traditional silhouette of Lindenwood. Creating an exciting conversation between natural and manmade elements, the Aged Brass metalwork supports grasscloth-covered stems and shades. Available as a 1-light sconce and a 6 and 9-light chandelier, Lindenwood fixtures layer well together in a contemporary space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.