Zoro Homepage

Lindley 1 Light Chandelier 40 In. Aged Brass

  • Mfr # 1938-AGB

  • Zoro # G215452172


product price: $5,038.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
42W
Finish
Aged Brass
Material
Brass
Length
40 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-AGB
Zoro #
G215452172
UPC #
806134026189
Country of Origin
China

Dimensions

Length
40 in
Height
4.625 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
42W
Finish
Aged Brass
Material
Brass
Color
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.