Zoro Homepage

Lindley 1 Light Chandelier 54.5 In. Aged Brass

  • Mfr # 1955-AGB

  • Zoro # G915452083


product price: $7,563.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
78W
Finish
Aged Brass
Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-AGB
Zoro #
G915452083
UPC #
806134026202
Country of Origin
China

Dimensions

Length
54.5 in
Height
4.625 in
Width
54.5 in

Details

Item
Chandelier
Fixture Wattage
78W
Finish
Aged Brass
Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.