Lindley 1 Light Chandelier 54.5 In. Polished Nickel

  • Mfr # 1955-PN

  • Zoro # G315452546


product price: $9,453.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
78W
Finish
Polished Nickel
Length
54.5 in
Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955-PN
Zoro #
G315452546
UPC #
806134026219
Country of Origin
China

Dimensions

Length
54.5 in
Height
4.625 in
Width
54.5 in

Details

Item
Chandelier
Fixture Wattage
78W
Finish
Polished Nickel
Material
Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.