Zoro Homepage

Lloyd 1 Light Pendant 13.75 In. Black Nickel

  • Mfr # 4313-BLNK

  • Zoro # G415447053


product price: $2,768.00
/ea
Free Shipping & Returns

Key Features

Color
Black Nickel
Height
22.25 in
Length
13.75 in
Voltage
120V
Finish
Black Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-BLNK
Zoro #
G415447053
UPC #
806134040338
Country of Origin
China

Dimensions

Height
22.25 in
Length
13.75 in
Width
13.75 in

Details

Color
Black Nickel
Voltage
120V
Item
Pendant
Finish
Black Nickel
Watts
8W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED

Description

A floating work of art, Lloyd features a perfect piece of white alabaster resting within an airy and delicate cage. Light fills the alabaster bowl with a warm glow, casts upward through the open teardrop shape, and softly reflects off the metalwork for an overall effect that is both functional and tranquil. Available as a wall sconce or a pendant in two sizes with 2 gorgeous finishes, Lloyd is sure to fill the void in any space with a serene beauty.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.