
Loburn Semi Flush in Aged Brass
Mfr # 7013-AGB
Zoro # G516223839
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
3
Voltage
120V
Width
20.25 in
Body Material
Steel
Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7013-AGB
Zoro #
G516223839
UPC #
806134983451
Country of Origin
China
Dimensions
Width
20.25 in
Height
14.25 in
Details
Number of Bulbs
3
Voltage
120V
Body Material
Steel
Finish
Aged Brass
Fixture Series
Loburn
Bulb Type
B11
Item
Semi Flush
Includes
Fixture, Hardware
Watts
10 W
Lamp Base
E12 Candelabra Base
Bulb Included
No
Location Rating
UL Damp
Description
Inspired by the Art Deco period, Loburns scalloped shade makes for a serene focal point. While blown from a single piece of opal shiny glass, the shade has been sculpted to resemble two tiers that fan outward like feathers. With a minimal Aged Brass frame, this luxurious, radiant fixture seems to float overhead.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.