Zoro Homepage

Logan 1 Light Wall Sconce 6.25 In. Polished Nickel

  • Mfr # 171-PN

  • Zoro # G915450171


product price: $475.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6.25 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-PN
Zoro #
G915450171
UPC #
806134007003
Country of Origin
China

Dimensions

Height
18 in
Width
6.25 in
Assembled Depth
7 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Brass
Watts
60W
Color
Polished Nickel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.