Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lotus 16 Light Chandelier 38.5 In. Gold Leaf/Black

  • Mfr # 5739-GL/BK

  • Zoro # G615452949


product price: $3,617.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Gold Leaf/black
Material
Brass
Width
38.5 in
Color
Gold Leaf/black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5739-GL/BK
Zoro #
G615452949
UPC #
806134899257
Country of Origin
Philippines

Dimensions

Width
38.5 in
Height
22 in
Length
38.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf/black
Material
Brass
Color
Gold Leaf/black
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
16
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.