Lotus 8 Light Chandelier 24 In. Gold Leaf/Black

  • Mfr # 5708-GL/BK

  • Zoro # G115452098


product price: $2,105.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Gold Leaf/black
Height
10.25 in
Voltage
120V
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5708-GL/BK
Zoro #
G115452098
UPC #
806134899233
Country of Origin
Philippines

Dimensions

Height
10.25 in
Width
24 in
Length
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf/black
Voltage
120V
Color
Gold Leaf/black
Includes
Fixture, Hardware
Material
Brass
Bulb Included
N
Socket Count
8
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.