Zoro Homepage

Lucio 4.25 in. Wall Sconce Aged Brass

  • Mfr # 9715-AGB

  • Zoro # G516051388


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Series
Lucio
Glass Color
Aged Brass
Includes
Fixture, Hardware
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9715-AGB
Zoro #
G516051388
UPC #
806134963316
Country of Origin
China

Dimensions

Height
14.5 in
Width
4.25 in
Length
4.25 in

Details

Body Material
Steel
Series
Lucio
Glass Color
Aged Brass
Includes
Fixture, Hardware
Color Temperature
2700 K
Number of Bulbs
1
Fixture Voltage
120 V
Damp/Wet Rating
ETL Damp
Item
Sconce
Finish
Aged Brass
Fixture Wattage
12W
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

The upscale minimal design language of Lucio makes for an easy crossover from living to bath and powder room spaces. A striking inner alabaster bar is framed by Aged Brass metalwork, creating a harmony of fine materials. Delicate pins secure the stone in place, adding a decorative detail to the sleek silhouette. Lucio is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.