Zoro Homepage

Lynden 5 Light Chandelier 22 In. Aged Brass

  • Mfr # 522-AGB

  • Zoro # G715449054


product price: $5,045.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Width
22 in
Bulb Included
N
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-AGB
Zoro #
G715449054
UPC #
806134112851
Country of Origin
China

Dimensions

Width
22 in
Height
8.25 in
Length
22 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
5
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.