Zoro Homepage

Lynden 5 Light Chandelier 22 In. Distressed Bronze

  • Mfr # 522-DB

  • Zoro # G515449384


product price: $5,045.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Distressed Bronze
Material
Brass
Color
Distressed Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-DB
Zoro #
G515449384
UPC #
806134112875
Country of Origin
China

Dimensions

Length
22 in
Height
8.25 in
Width
22 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Distressed Bronze
Material
Brass
Color
Distressed Bronze
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
5

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.