Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynden 8 Light Chandelier 30 In. Polished Nickel

  • Mfr # 532-PN

  • Zoro # G115450971


product price: $7,970.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Steel
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-PN
Zoro #
G115450971
UPC #
806134022495
Country of Origin
China

Dimensions

Height
4.25 in
Length
30 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Color
Polished Nickel
Voltage
120V
Battery Included
No
Socket Count
8
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.