Zoro Homepage

Malloy 3 Light Lantern 11.75 In. Vintage Gold Leaf

  • Mfr # 3315-VGL

  • Zoro # G215450338


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
11.75 in
Voltage
120V
Finish
Vintage Gold Leaf
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315-VGL
Zoro #
G215450338
UPC #
806134084622
Country of Origin
China

Dimensions

Height
12.75 in
Length
11.75 in
Width
11.75 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.