Zoro Homepage

Mamaroneck 1 Light Wall Sconce 8.5 In. Gold Leaf

  • Mfr # 5234-GL

  • Zoro # G215449400


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
33.5 in
Width
8.5 in
Fixture Voltage
120V
Finish
GOLD LEAF
Body Material
Natural Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5234-GL
Zoro #
G215449400
UPC #
806134936860
Country of Origin
Philippines

Dimensions

Height
33.5 in
Width
8.5 in
Assembled Depth
8.75 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
GOLD LEAF
Item
Wall Sconce
Body Material
Natural Woven
Lamp Included
N
Watts
15W
Shade Color
GOLD LEAF
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

A monolithic expression of natural materiality, Mamaroneck embodies warmth, wellness, and restoration. The elongated shell-like form is handcrafted from rattan wicker, adding a coastal, fresh ambiance to this artful sconce. Place Mamaroneck in hallways, bedrooms, and anywhere else in need of a dose of inspiration.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.