Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mailo 65in wide 5 Light Chandelier in Patina Brass
- Mfr # F5665-PBR
- Zoro # G816305747
product price:Â
$
1,862.00
/ea
Key Features
Housing Finish
Brass
Fixture Wattage
15W
Bulb Type
A19
Bulb Included
No
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5665-PBR
- Zoro #
- G816305747
- UPC #
- 197292135579
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Brass
- Fixture Wattage
- 15W
- Bulb Type
- A19
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Lamp Base
- E26 Medium Base
- Number of Lights
- 5
- Voltage
- 120V
- Material
- Steel
- Location Rating
- UL Damp
Dimensions
- Chain Length
- 72 in
- Width
- 65 in
- Height
- 13 in
Description
In its construction, silhouette, and materiality, Ferrando makes a soft, organic statement. This pendant features a textural woven seagrass shade with a returned bottom edge that creates a diffused wash of light. Also wrapped in seagrass, the oversized top loop detail adds a graphic note to the floaty design. The neutral tones are accented by a touch of shine from Aged Brass hardware. Available in two sizes, this pendants nest-like beauty brings fresh energy to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.