Zoro Homepage

Mannsville Table Lamp in Aged Brass

  • Mfr # L2227-AGB

  • Zoro # G416146177


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Height
27.25 in
Bulbs Included
No
Includes
Fixture, Hardware
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2227-AGB
Zoro #
G416146177
UPC #
806134983796
Country of Origin
Viet Nam

Dimensions

Height
27.25 in
Width
17.5 in

Details

Number of Bulbs
1
Bulbs Included
No
Includes
Fixture, Hardware
Bulb Type
A19
Finish
Aged Brass
Bulb Base Type
E26 Medium Base
Material
Wood
Maximum Wattage
15 W
Item
Table Lamp
Voltage
120V
Location Rating
UL Dry
Series
Mannsville

Description

A unique approach to shading, clever play on proportions, and intriguing use of textures make the Mannsville table lamp a worthy conversation piece. Carved from Black Pine Wood, the tapered base gives the lamp a rich, organic aesthetic. This foundation contrasts beautifully with the jute string shade, creating an interplay of light and dark that is accented by an Aged Brass finish on the hardware. The oversized shade makes the base appear smaller, adding drama to desks and consoles. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.