Zoro Homepage

Marabec 10 Light Semi Flush 32 In. Vintage Gold Leaf/ White Plaster

  • Mfr # 2232-VGL/WP

  • Zoro # G415451425


product price: $2,222.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Vintage Gold Leaf/ White Plaster
Length
32 in
Voltage
120V
Height
10.75 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232-VGL/WP
Zoro #
G415451425
UPC #
806134909604
Country of Origin
Philippines

Dimensions

Length
32 in
Width
32 in
Height
10.75 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf/ White Plaster
Voltage
120V
Watts
8W
Includes
Fixture, Hardware
Body Material
Iron
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Included
N
Socket Count
10
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Color
Vintage Gold Leaf/ White Plaster

Description

A soPhilippinesisticated take on a vine-inspired motif, Marabec shines with natural grace. Leaves sculpted from white plaster provide a clean, modern feel extending from warm Gold Leaf branches. The delicately curved framework imparts a sense of movement, energizing interior spaces. Available as a semi-flush in two sizes or as a wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.