Zoro Homepage

Mark D. Sikes X Classic No.1 1 Light Wall Sconce 14.75 In. Distressed Bronze

  • Mfr # MDS111-DB

  • Zoro # G715451682


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Assembled Depth
8.75 in
Body Material
Brass
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS111-DB
Zoro #
G715451682
UPC #
806134026707
Country of Origin
China

Dimensions

Width
4.75 in
Assembled Depth
8.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Brass
Shade Color
Distressed Bronze
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Color
Distressed Bronze
Battery Included
No
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.