Mark D. Sikes X Clivedon 5 Lt. Chandelier 27.5 In. Polished Nickel/Blue Bird

  • Mfr # MDS1403-PN/BB

  • Zoro # G815452893


product price:  $2,930.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Bulb Included
N
Includes
Fixture, Hardware
Height
20.25 in
Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1403-PN/BB
Zoro #
G815452893
UPC #
806134138363
Country of Origin
China

Dimensions

Height
20.25 in
Width
27.5 in
Length
27.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Includes
Fixture, Hardware
Material
BRASS
Color
Polished Nickel/blue Bird
Voltage
120V
Bulb Shape
E12 Candelabra Base
Socket Count
5
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Battery Included
No
Slope Ceiling Compatable
Yes

Description

This classic metal shade design feels special with fresh finish combinations and sleek, heritage-inspired details. The contrastiing Aged Brass accents and modern gooseneck arm allow the pendants and sconce an updated, yet classic feel. The tapered shade over a five-light candelabra give the chandelier new traditional appeal. Each fixture features an Aged Brass or Polished Nickel shade that is metal on the inside and painted Off-White, Distressed Bronze or Bird Blue on the outside. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.