Shop Z-LITE
See all product information
Create Account
Viviana Linear Chandelier, 7-Light, 11.5 In.W x 49 In.L x 11.5 In.H, Polished Nickel/Alabaster
- Mfr # 345-49L-PN
- Zoro # G711800002
product price:Â
$
1,306.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Finish
Polished Nickel
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Dimmable
Yes
Collection
Viviana
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345-49L-PN
- Zoro #
- G711800002
- UPC #
- 685659179507
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Polished Nickel
- Style
- Transitional, Metropolitan, Classical, Restoration, Organic
- Number of Lights
- 7
- Dimmable
- Yes
- Collection
- Viviana
- Lamp Watts
- 60
- Material
- Steel
- Standards
- CUL/cETLu
- Series
- Viviana
- Shade Finish
- Alabaster
- Bulb Base
- Medium
- Rated Location
- Dry
- Shade Material
- Resin
- Frame Finish
- Polished Nickel
- Shade Finish/Color
- Alabaster
- Frame Material
- Steel
- Bulbs Included
- No
- Location Rating
- Dry
Dimensions
- Width
- 11.5 in
- Length
- 49 in
- Height
- 11.5 in
- Canopy Dimensions
- 19.75x4.75
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 8x24" + 4x12" + 2x6" + 2x3"
Description
Indulgent Art Deco style maintains a tasteful aesthetic in a light fixture that delivers on versatility and style. Featuring tasteful alabaster-like strips alternating in length and arranged around a rectangular steel frame, this seven-light island light delivers a versatile yet decadent look. Charming polished nickel finish rivot detailing elevates this gallery inspired island light that goes with the flow as it complements a gritty rendition of toned-down glam in a modern kitchen or entertaining setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.