Zoro Homepage

Mark D. Sikes X Devon 1 Light Floor Lamp 10 In. Aged Brass

  • Mfr # MDSL521-AGB

  • Zoro # G015379440


product price: $1,101.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
50.75 in
Length
10 in
Material
Brass
Width
10 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL521-AGB
Zoro #
G015379440
UPC #
806134026585
Country of Origin
China

Dimensions

Height
50.75 in
Length
10 in
Width
10 in
Depth
19 in

Details

Material
Brass
Item
Floor Lamp
Watts
60W
Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Switch Type
12' SPT cord with Full Dimmer on Socket
Battery Included
No
Bulb Included
N
Bulb Shape
E26 Medium Base
Voltage
120V
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.