Mark D. Sikes X Essex 2 Light Floor Lamp 14 In. Polished Nickel

  • Mfr # MDSL151-PN

  • Zoro # G615379383


product price:  $546.00
/ea
Free Shipping & Returns

Key Features

Height
53 in
Length
14 in
Material
Steel
Depth
19.25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDSL151-PN
Zoro #
G615379383
UPC #
806134029104
Country of Origin
China

Dimensions

Height
53 in
Length
14 in
Depth
19.25 in
Width
14 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Voltage
120V
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Switch Type
Pull Chain on Socket with Plug
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Socket Count
2
Battery Included
No

Description

Transformative in nature, Essex is designed with function at its core. Anchored by a chic marble base, the lamp acts like a swing-arm style, articulating to move where needed. Available as a table lamp or floor lamp in two finishes.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.