Floor Lamp with Adjustable Heights, 360 Degree Swing Arm, & Stable Base Pharmacy Task Light
- Mfr # 72-TSKLMP-1
- Zoro # G222936917
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Includes
Lamp
Width
10 in
Height
55 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-TSKLMP-1
- Zoro #
- G222936917
- UPC #
- 197315978213
- Country of Origin
- Cambodia
- Includes
- Lamp
- Item
- Lamp
- Material
- Metal
- Color
- Brass
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 55 in
Description
Illuminate your living room, bedroom, entryway, or home office with the Tall Lamps for Living Room by Lavish Home. This standing floor lamp features an attractive brass finish and downward facing lamp shade with a simple, industrial design that will look great in any area of your home, apartment, or dorm room. The standing lamp for office boasts an adjustable design with a 360-degree swing arm lamp head and heights ranging from 44 in to 55, in allowing you to focus the task light exactly where you need it. Use our Lavish Home corner lamps for living room, in your home office next to your desk, in the hallway or entryway, when working on arts and crafts, or in your bedroom near a reading chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.