Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Holkham 2 Light Flush Mount 12.5 In. Aged Brass

  • Mfr # MDS1501-AGB/DB

  • Zoro # G115452982


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
12.5 in
Voltage
120V
Height
6.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1501-AGB/DB
Zoro #
G115452982
UPC #
806134138400
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
6.75 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Body Material
BRASS
Includes
Fixture, Hardware
Battery Included
No
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base

Description

Gorgeous Aged Brass cagework and glossy opal glass give this recognizable silhouette an instant upgrade. The refined hardware and Off-White, Distressed Bronze, and Darkest Blue finish options add to Holkham's elevated nautical aesthetic. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.