Zoro Homepage

Mark D. Sikes X Leeds 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # MDS130-AGB

  • Zoro # G015452471


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
8 in
Fixture Voltage
120V
Body Material
Steel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS130-AGB
Zoro #
G015452471
UPC #
806134026998
Country of Origin
China

Dimensions

Height
12.25 in
Width
8 in
Assembled Depth
9.25 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Switch Type
FULL RANGE DIMMER ON SOCKET
Bulb Shape
E26 Medium Base

Description

Simplistic design, perfect proportion and timeless materials come together in Leeds. In each style, a crisp linen shade floats effortlessly in a slim metal frame for an understated effect. Available as a wall sconce, plug-in wall sconce, table lamp and floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.