Mark D. Sikes X Metal No. 2 1 Light Plug-In Sconce 9.5 In. Polished Nickel

  • Mfr # MDS953-PN

  • Zoro # G215450994


product price:  $427.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
9.5 in
Fixture Voltage
120V
Assembled Depth
30 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS953-PN
Zoro #
G215450994
UPC #
806134884239
Country of Origin
China

Dimensions

Height
22.5 in
Width
9.5 in
Assembled Depth
30 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Brass
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Switch Type
12' Twist Wire Cord
Socket Count
1
Battery Included
No
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base

Description

Exposed hardware adds a touch of industrial chic to a timeless cone shade silhouette. Go for a crisp monochromatic look with the allover Polished Nickel or Aged Brass finish or pair the Aged Brass hardware with a Distressed Bronze shade. The portable sconce features an adjustable arm and braided cord. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.