Zoro Homepage

Mark D. Sikes X Middleborough 4 Light Lantern 20 In. Aged Iron

  • Mfr # MDS422-AI

  • Zoro # G015449150


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
29 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS422-AI
Zoro #
G015449150
UPC #
806134027193
Country of Origin
China

Dimensions

Height
29 in
Length
20 in
Width
20 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
4

Description

Middleborough brings British charm to Mark D. Sikes' collection of More Classics. While traditional lantern styles lean conservative, this frameless style feels fresh. Available in three sizes and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.