Mark D. Sikes X Painted No. 3 2 Lt. Flush Mount 12.5 In. Aged Brass/Off White

  • Mfr # MDS360-AGB/OW

  • Zoro # G415448265


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
12.5 in
Voltage
120V
Height
11 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS360-AGB/OW
Zoro #
G415448265
UPC #
806134026875
Country of Origin
China

Dimensions

Length
12.5 in
Width
12.5 in
Height
11 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass/off White
Designer
Mark D. Sikes
Socket Count
2
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Relaxed forms and fresh finishes take flight in Painted.No.3, an expansion of the popular Painted family. Available in three styles and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.