Mark D. Sikes X Painted No.1 3 Light Pendant 18 In. Aged Brass/Off White

  • Mfr # MDS300-AGB/OW

  • Zoro # G415447138


product price:  $1,691.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/off White
Height
16 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS300-AGB/OW
Zoro #
G415447138
UPC #
806134876517
Country of Origin
China

Dimensions

Height
16 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/off White
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Watts
75W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Simple, easy, and approachable, Painted No.1 is available in three beautiful colors: Off White, Bird Blue, and Darkest Blue. These classic colors have a timeless appeal, each giving the piece's curved shade a different feel. Aged Brass complements give the piece a casual elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.