Mark D. Sikes X Painted No.2 1 Light Pendant 16 In. Polished Nickel/Blue Bird

  • Mfr # MDS352-PN/BB

  • Zoro # G815448483


product price:  $1,275.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/blue Bird
Height
14.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS352-PN/BB
Zoro #
G815448483
UPC #
806134876678
Country of Origin
China

Dimensions

Height
14.5 in
Length
16 in
Width
16 in

Details

Color
Polished Nickel/blue Bird
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Brass
Watts
75W
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Painted No.2 has an effortless look, the result of careful consideration. A relaxed form with timeless style, two beautiful finish options make it feel fresh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.