Mark D. Sikes X Signature No.1 1 Light Wall Sconce 10 In. Aged Brass

  • Mfr # MDS603-AGB

  • Zoro # G215449431


product price: $809.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
10 in
Fixture Voltage
120V
Assembled Depth
19.75 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS603-AGB
Zoro #
G215449431
UPC #
806134882525
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Assembled Depth
19.75 in
Length
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Brass
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Aged Brass
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.