Zoro Homepage

Mark D. Sikes X Windsor 6 Light Chandelier 29.5 In. White Plaster

  • Mfr # MDS432-WP

  • Zoro # G915449175


product price: $1,563.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Height
19 in
Width
29.5 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS432-WP
Zoro #
G915449175
UPC #
806134028237
Country of Origin
Philippines

Dimensions

Height
19 in
Width
29.5 in
Length
29.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Voltage
120V
Color
White Plaster
Bulb Included
N
Material
Steel
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Wonderfully whimsical, Windsor possesses natural grace and inherent style. Classic in form, the candelabra silhouette features perfectly scaled linen shades that complement the frame's fluid curves. A white plaster finish gives the piece artistic elegance, setting it apart from a mirage of metal chandeliers. Available as a wall sconce and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.