Zoro Homepage

Marlow 1 Light Pendant 3.5 In. Polished Nickel

  • Mfr # 1100-PN

  • Zoro # G415448425


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
6.5 in
Length
3.5 in
Width
3.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-PN
Zoro #
G415448425
UPC #
806134187439
Country of Origin
China

Dimensions

Height
6.5 in
Length
3.5 in
Width
3.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Material
Steel
Watts
20W
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
G9
Slope Ceiling Compatable
No
Socket Count
1

Description

In Corning, NY, the Brilliant Cut Glass Philippinesenomenon flourished from the late 19th century to the '20s. Marlow's shades of hand-cut, latticed glass tip a hat to this authentic American art-form. At the same time it alludes to history, Marlow's fabric-wrapped cords and minimalist socket holders manage to make it feel contemporary. As pendant, alone or in staggered clusters, it's worthy of lingering admiration; as a wall sconce, it hangs with a half-vaulted suspension, calling to mind the architecture of a bridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.