Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonville 1 Light Pendant 9.75 In. Aged Brass

  • Mfr # 3040-AGB

  • Zoro # G515452261


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
15 in
Length
9.75 in
Width
9.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-AGB
Zoro #
G515452261
UPC #
806134781286
Country of Origin
China

Dimensions

Height
15 in
Length
9.75 in
Width
9.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.