Zoro Homepage

Maspeth 5.5 in. Wall Sconce Aged Brass

  • Mfr # 1425-AGB

  • Zoro # G016051468


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
G16.5
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Series
Maspeth
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1425-AGB
Zoro #
G016051468
UPC #
806134956011
Country of Origin
China

Dimensions

Length
5.5 in
Height
25 in
Width
5.5 in

Details

Fixture Type
G16.5
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Series
Maspeth
Body Material
Steel
Number of Bulbs
1
Glass Color
Aged Brass
Item
Sconce
Fixture Voltage
120 V
Fixture Wattage
10W
Finish
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in

Description

In the shape of a blooming flower, Maspeth features a gemlike K9 crystal shade and elongated stem. Paired with the faceted crystal, the warm Aged Brass finish on the metalwork contributes a touch of vintage glamour. Tapering at the bottom, the square-shaped arm completes the fixture with a modern detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.