Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maybrook 6 Light Chandelier in Vintage Gold Leaf

  • Mfr # 4456-VGL

  • Zoro # G816223874


product price: $3,730.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bulb Included
No
Bulb Type
G16.5
Height
16 in
Material
Iron
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4456-VGL
Zoro #
G816223874
UPC #
806134990992
Country of Origin
Philippines

Dimensions

Height
16 in
Width
28 in

Details

Bulb Included
No
Number of Lights
6
Bulb Type
G16.5
Item
Chandelier
Material
Iron
Lamp Base
E12 Candelabra Base
Voltage
120V
Housing Finish
Vintage Gold Leaf
Fixture Wattage
10 W
Series
Maybrook
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

Graceful, scrolling vines with delicate coco shell petals wisp around to create the nest-like silhouettes of the Maybrook family. The organic beauty of the carved coco shell is paired with a Vintage Gold Leaf finish in this glamorous ode to nature. Whether as a sconce, semi-flush mount, or chandelier in two sizes, Maybrooks silhouette is voluminous and radiant, creating an enchanting focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.