Maywood 12 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 9045-VGL

  • Zoro # G822646766


product price:  $5,197.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Lamp Base
E12
Bulb Included
No
Fixture Dimension
45.25 in. W x 36.5 in. H
Canopy Shape
Round
Hang Type/Length
54 Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9045-VGL
Zoro #
G822646766
UPC #
197292992738
Country of Origin
Philippines

Dimensions

Fixture Dimension
45.25 in. W x 36.5 in. H
Hang Type/Length
54 Chain
Canopy Dimension
5.5 in. W x 0.75 in. H
Assembled Depth
45.25 in
Width
45.25 in
Height
36.5 in

Details

Lamp Base
E12
Bulb Included
No
Canopy Shape
Round
Bulb Type
G16.5
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Fixture Wattage
10 W
Dimmable
No
Material
Iron
Color
Vintage Gold Leaf
Finish
Vintage Gold Leaf
Voltage
120 V
Shade Material
Onyx
Damp/Wet Rating
Damp
Standards
UL Listed; cUL
Number of Lights
12
Item
Chandelier

Description

Maywood is an ethereal conversation piece replete with otherworldly beauty and futuristic metalwork. The arms taper as they stretch upwards, finished in Vintage Gold Leaf. At the end of each ‘stem’ is an onyx shade that glows with rich natural veining. Available as a 1-light sconce and a 4, 8, and 12-light chandelier, these biomorphic designs are made to stand out. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.