Maywood 8 Light Chandelier in Vintage Gold Leaf Finish

  • Mfr # 9034-VGL

  • Zoro # G222646823


product price:  $3,769.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
33.5 in. W x 24.5 in. H
Bulb Included
No
Slope Ceiling Adaptable
Yes
Height
24.5 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9034-VGL
Zoro #
G222646823
UPC #
197292992714
Country of Origin
Philippines

Dimensions

Fixture Dimension
33.5 in. W x 24.5 in. H
Height
24.5 in
Assembled Depth
33.5 in
Width
33.5 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Hang Type/Length
54 Chain

Details

Bulb Included
No
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Power Source
Hardwired
Shade Material
Onyx
Canopy Shape
Round
Bulb Type
G16.5
Lamp Base
E12
Voltage
120 V
Number of Lights
8
Material
Iron
Item
Chandelier
Finish
Vintage Gold Leaf
Dimmable
No
Fixture Wattage
10 W
Standards
UL Listed; cUL
Color
Vintage Gold Leaf

Description

Maywood is an ethereal conversation piece replete with otherworldly beauty and futuristic metalwork. The arms taper as they stretch upwards, finished in Vintage Gold Leaf. At the end of each ‘stem’ is an onyx shade that glows with rich natural veining. Available as a 1-light sconce and a 4, 8, and 12-light chandelier, these biomorphic designs are made to stand out. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.