Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merrick 4 Light Picture Light 31.5 In. Distressed Bronze

  • Mfr # 6029-DB

  • Zoro # G615379345


product price: $1,897.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6029-DB
Zoro #
G615379345
UPC #
806134131418
Country of Origin
China

Dimensions

Length
31.5 in
Height
3.25 in
Depth
8.75 in
Width
31.5 in

Details

Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Material
Brass
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Finish
Distressed Bronze
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
4

Description

Smooth styling and superior functionality are Merrick's signature traits. We conceal the fixture's wiring behind a full-length solid brass backplate. Merrick's shade and arms can be adjusted to customize light direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.